Skip Content
T-HANDLE SLIDING 3/4IN DR. 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-HANDLE SLIDING 3/4IN DR. 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA3418
  • Mfr. Model # SA3418
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 3.04 lbs

Product Details

Sliding T-handle, 3/4 inch drive. Size: 18 inches.

Technical Specs

  • Item Sliding T-Handle
  • Drive Size 3/4"
  • Overall Length 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list