Skip Content
T HANDLE SIDE LOCK ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T HANDLE SIDE LOCK ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBJ5
  • Mfr. Model # 1RBJ5
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • For Use With Slidable Locking Bar Locks
  • Includes Hardware
  • Height (In.) 1
  • Item T Handle Side Lock
  • Finish Zinc
  • Length (In.) 7-1/2
  • Material Steel
  • Hardware Included
  • Package Quantity 5
  • Width (In.) 4-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list