Skip Content
T-HANDLE PIPE REAMER,1/8-3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-HANDLE PIPE REAMER,1/8-3/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CYN9
  • Mfr. Model # 3CYN9
  • UNSPSC # 27112837
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Handle Type T
  • Item Pipe Reamer
  • Application For Pipe, Tubing, Conduit
  • Capacity (In.) 1/4 to 1/2
  • Overall Length (In.) 5-1/2
  • Type Hand
  • Blade Type 5 Flutes
  • Function Countersinking and Deburring
  • Blade Material Hardened Steel
  • Handle Material Steel
  • For Material Thickness 1/4 to 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list