Skip Content
T HANDLE LOCK PIN,2,1/2,2 IN ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T HANDLE LOCK PIN,2,1/2,2 IN ALUM

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCY2
  • Mfr. Model # 3JCY2
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Zinc Plated
  • Grip Length (In.) 2
  • Material 4140 Steel
  • Item Ball Lock Pin
  • Style T Handle
  • Knob Type Positive Locking Pin
  • Pin Dia. (In.) 1/2
  • Pin Dia. 1/2"
  • Grip Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list