T-HANDLE HEX STRAIGHT 9/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T-HANDLE HEX STRAIGHT 9/64IN

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS13208
  • Mfr. Model # 13208
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.31 lbs

Product Details

Balldriver T-handle straight Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 9/64 inch. Blade length 8.3 inches.

Technical Specs

  • Finish ProGuard(TM)
  • Item Straight T-Handle Hex Tool
  • Handle Type Ergonomic
  • Handle Colour Yellow
  • Handle Length 3"
  • Shape T
  • Tip Size 9/64"
  • Blade Material Protanium(R) High Torque Steel
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list