Skip Content
T-HANDLE HEX STRAIGHT 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-HANDLE HEX STRAIGHT 1/8IN

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS13207
  • Mfr. Model # 13207
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.29 lbs

Product Details

Balldriver T-handle straight Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 1/8 inch. Blade length 7.6 inches.

Technical Specs

  • Handle Type Ergonomic
  • Finish ProGuard(TM)
  • Item Straight T-Handle Hex Tool
  • Handle Colour Yellow
  • SAE or Metric SAE
  • Tip Size 1/8"
  • Shape T
  • Handle Length 3"
  • Blade Material Protanium(R) High Torque Steel
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List