T HANDLE BALL HEX KEY SET 11PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T HANDLE BALL HEX KEY SET 11PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC60811
  • Mfr. Model # 60811
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 4.4 lbs

Product Details

Eklind Power-T(TM) keys feature an ergonomic, textured, slip-resistant grip which provides extra torque and safety. 11-piece ball-hex set, 9 inches. Size 5/64 inch - 3/8 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type T-Handle
  • Includes Pouch
  • Item Power T (TM) INCH SETS
  • Sizes Included 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Number of Pieces 11
  • Blade Material Alloy Steel
  • Arm Length 9"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Type Long
  • Measurement Type SAE
  • Size Code S15
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shape Ball
  • Handle Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list