T HANDLE 1/2 DR 1000V SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T HANDLE 1/2 DR 1000V SE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT-S.121AVSE
  • Mfr. Model # FT-S.121AVSE
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Matte
  • Item Insulated Hex Key
  • Handle Type Insulated Up to 1000V
  • Handle Colour Orange
  • Handle Length 6"
  • Shape T
  • Tip Size 1/2"
  • Blade Material Hardened Alloy Steel
  • Meets/Exceeds Up to 1000V AC or 1500DC
  • Handle Material Plastic
  • Arm Length 8-1/4"
  • Working Angle 90 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list