Skip Content
T-CLAMP,9 IN,5-1/4 THROAT,2500 LB,Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-CLAMP,9 IN,5-1/4 THROAT,2500 LB,Z

KANT-TWIST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23N370
  • Mfr. Model # 23N370
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item T-Clamp
  • Body Material Steel
  • Body Finish Zinc Plated
  • Throat Depth 5-1/4"
  • Anvil Material Copper Plated Steel
  • Max. Opening 9"
  • Clamping Pressure 2,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list