Skip Content
T-CLAMP,3 IN,1-3/4 THROAT,1200 LB,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T-CLAMP,3 IN,1-3/4 THROAT,1200 LB,S

KANT-TWIST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23N377
  • Mfr. Model # 23N377
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item T-Clamp
  • Body Material Stainless Steel
  • Throat Depth 1-3/4"
  • Max. Opening 3"
  • Clamping Pressure 1,200 lbs.
  • Anvil Material Stainless Steel
  • Body Finish Polished

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list