Skip Content
T BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

T BRACKET

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO104400
  • Mfr. Model # 104400
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Center Hole (In.) -
  • Filter Rating (Microns) -
  • For Use On -
  • Includes -
  • For Use with Model Number 1500 Series
  • Height (In.) 0.52
  • Item T-Type Wall Mount
  • Length (In.) 3.24
  • Material Aluminum
  • Max. Flow (CFM) -
  • Min. Tubing/Pipe O.D. (In.) -
  • Max. Tubing/Pipe O.D. (In.) -
  • Package Quantity 1
  • Max. Temp. (F) -
  • NPT Outlet -
  • Shut Off (PSI) -
  • Type General Purpose
  • Adjustment Range (PSI) -
  • Width (In.) 2.51
  • Fits Compact 1500 Series
  • Max. Pressure (PSI) -
  • NPT (In.) -
  • Pressure Drop (PSI) -
  • Fitting -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list