Skip Content
T-BAR FIXTURE CLIP,FOR 15/16 IN T-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

T-BAR FIXTURE CLIP,FOR 15/16 IN T-B

B-LINE by Eaton

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RHH4
  • Mfr. Model # 4RHH4
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With Light Fixtures and 15/16" T-Bar
  • Description/Special Features 1/4" x 5/8" Mounting Stud, 50lb Load Limit
  • Includes Hanger And Bolt
  • Standards UL/CUL
  • Item Clip
  • Finish Black
  • Sub-Category Fixture Hanging and Mounting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list