T-BAR FIXTURE CLIP,5/16 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

T-BAR FIXTURE CLIP,5/16 IN,PK10

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KXJ9
  • Mfr. Model # 2KXJ9
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish Caddy(R) Armour
  • Includes 1/4-20 x 5/8" Stud and Washer Wing Nut
  • For Use With 15/16" T-Bar
  • Item Clip
  • Length 2"
  • Sub-Category Fixture Hanging and Mounting
  • Description/Special Features Twist On, Silver Color, Load Limit 50 Lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list