Skip Content
Superlite Folding Hand Truck,175 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Superlite Folding Hand Truck,175 lb.

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES220617
  • Mfr. Model # 220617
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1950
  • Shipping Weight 11.0 lbs

Product Details

Hand truck, superlite folding trucks, 175 pound capacity, easy button operations, aluminum type.

Technical Specs

  • Colour Silver/Black
  • Finish Aluminium/Polypropylene
  • Item Folding Hand Truck
  • Includes Bungee Cord
  • Material Aluminium
  • Overall Depth 19"
  • Load Capacity 175 lbs.
  • Wheel Bearings Plain
  • Overall Height 42"
  • Overall Width 19"
  • Wheel Type Mold-On
  • Wheel Material Rubber Tread / Poly Hub
  • Wheel Diameter 7"
  • Folded Height 29-1/2"
  • Folded Width 19"
  • Wheel Width 1-1/2"
  • Folded Depth 2"
  • Hand Truck Handle Type Continuous Frame
  • Noseplate Width 19"
  • Noseplate Depth 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list