Skip Content
Stockpicker Truck,660 lb,39-3/4"x20-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stockpicker Truck,660 lb,39-3/4"x20-1/2"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPS22236
  • Mfr. Model # SPS22236
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 4"
  • Colour Blue
  • Item Stockpicker Truck
  • Number of Shelves 2
  • Gauge 14
  • Construction Steel
  • Load Capacity 660 lbs.
  • Overall Height 49-3/8"
  • Overall Length 39-3/4"
  • Overall Width 20-1/2"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Mold-On Rubber
  • Shelf Width 36"
  • Shelf Length 22"
  • Distance Between Shelves 28"
  • Caster Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list