Skip Content
Stockpicker Truck,2,000 lbs.,72"x24"x58" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stockpicker Truck,2,000 lbs.,72"x24"x58"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMOPT7224-95
  • Mfr. Model # OPT7224-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 342.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Stockpicker Truck
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Construction Steel
  • Overall Height 58"
  • Overall Length 72"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24"
  • Caster Material Phenolic
  • Shelf Width 24"
  • Caster Width 2"
  • Shelf Length 72"
  • Distance Between Shelves 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list