Stockpicker Truck,2,000 lbs.,60"x30"x58" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stockpicker Truck,2,000 lbs.,60"x30"x58"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMOPT6030-95
  • Mfr. Model # OPT6030-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 6"
  • Gauge 14
  • Number of Shelves 1
  • Item Stockpicker Truck
  • Construction Steel
  • Load Capacity 2,000 lbs.
  • Overall Width 30"
  • Overall Height 58"
  • Overall Length 60"
  • Caster Material Phenolic
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 30"
  • Caster Width 2"
  • Distance Between Shelves 14"
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list