Skip Content
Stockpicker Truck,2,000 lbs.,48"x30"x58" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stockpicker Truck,2,000 lbs.,48"x30"x58"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMOPT4830-95
  • Mfr. Model # OPT4830-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 6"
  • Gauge 14
  • Finish Powder Coated
  • Item Stockpicker Truck
  • Number of Shelves 1
  • Construction Steel
  • Overall Height 58"
  • Overall Length 48"
  • Load Capacity 2,000 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 30"
  • Caster Material Phenolic
  • Distance Between Shelves 14"
  • Shelf Length 48"
  • Caster Width 2"
  • Shelf Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list