Skip Content
Stockpicker Truck,1000lb,57"x22"x72-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Stockpicker Truck,1000lb,57"x22"x72-1/2"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPSHF2252
  • Mfr. Model # SPSHF2252
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 228.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Finish Powder Coated
  • Gauge 14
  • Colour Blue
  • Item Stockpicker Truck
  • Number of Shelves 3
  • Construction Steel
  • Load Capacity 1,000 lbs.
  • Overall Height 72-1/2"
  • Overall Length 57"
  • Overall Width 22"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Distance Between Shelves 27"
  • Caster Material Mold-On Rubber
  • Shelf Width 22"
  • Caster Width 2"
  • Shelf Length 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list