Stockpicker Truck,1,000 lbs.,60"x20"x79" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stockpicker Truck,1,000 lbs.,60"x20"x79"

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL99618
  • Mfr. Model # 99618
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Blue
  • Finish Powder Coated
  • Item Stockpicker Truck
  • Number of Shelves 4
  • Construction Steel
  • Number of Steps 5
  • Gauge Thickness 14
  • Load Capacity 1,000 lbs.
  • Overall Height 79"
  • Overall Length 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 20"
  • Shelf Width 24"
  • Caster Material Rubber
  • Capacity per Shelf 333 lbs.
  • Caster Width 1-1/4"
  • Shelf Length Top: 29", Middle: 36", Bottom: 43"
  • Lip Height 1-1/2"
  • Distance Between Shelves 27-7/8"
  • Top Step Height 65"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list