Skip Content
Stockpicker Truck,1,000 lbs.,57"x22"x72" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stockpicker Truck,1,000 lbs.,57"x22"x72"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPSHD2252
  • Mfr. Model # SPSHD2252
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Blue
  • Finish Powder Coated
  • Gauge 14
  • Item Stockpicker Truck
  • Load Capacity 1,000 lbs.
  • Construction Steel
  • Number of Shelves 3
  • Overall Height 72"
  • Overall Width 22"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Overall Length 57"
  • Shelf Width 22"
  • Caster Material Mold-On Rubber
  • Distance Between Shelves 13"
  • Shelf Length 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list