Skip Content
Stockpicker Truck,1,000 lbs.,44"x27-7/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stockpicker Truck,1,000 lbs.,44"x27-7/8"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPS3-2840
  • Mfr. Model # SPS3-2840
  • UNSPSC # 20102306
  • CATALOGUE PAGE # 1922
  • Shipping Weight 224.0 lbs

Product Details

Combine the mobility of a cart with the versatility of a step ladder with this stockpicker truck. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking.

Technical Specs

  • Caster Dia. 4"
  • Colour Blue
  • Finish Powder Coated
  • Gauge 14
  • Number of Shelves 3
  • Item Stockpicker Truck
  • Construction Steel
  • Load Capacity 1,000 lbs.
  • Overall Height 49-3/8"
  • Overall Width 27-7/8"
  • Overall Length 44"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Shelf Width 27-5/8"
  • Caster Material Mold-On Rubber
  • Distance Between Shelves 13"
  • Caster Width 2"
  • Shelf Length 39-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list