Stock Truck,3000 lb.,Steel,66 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Stock Truck,3000 lb.,Steel,66 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y154
  • Mfr. Model # 49Y154
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 14
  • Material Steel
  • Item Stock Truck
  • Includes Tubular Push Handle
  • Overall Length 66"
  • Load Capacity 3,000 lbs.
  • Overall Width 30-1/4"
  • Number of Shelves 0
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 600 lbs.
  • Shelf Width 30"
  • Distance Between Shelves 10-1/2"
  • Caster Width 2"
  • Cart Shelf Style Lipped
  • Shelf Length 60"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 56"
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list