Stock Truck,3000 lb.,Steel,54 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Stock Truck,3000 lb.,Steel,54 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y153
  • Mfr. Model # 49Y153
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Gauge 14
  • Finish Powder Coated
  • Colour Gray
  • Includes Tubular Push Handle
  • Item Stock Truck
  • Material Steel
  • Load Capacity 3,000 lbs.
  • Number of Shelves 0
  • Overall Width 24-1/4"
  • Overall Length 54"
  • Capacity per Shelf 600 lbs.
  • Shelf Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Caster Width 2"
  • Lip Height 1-1/2"
  • Distance Between Shelves 10-1/2"
  • Cart Shelf Style Lipped
  • Shelf Length 48"
  • Handle Included Yes
  • Top Shelf Height 56"
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list