Skip Content
Stock Truck,3000 lb.,Steel,42 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Stock Truck,3000 lb.,Steel,42 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y152
  • Mfr. Model # 49Y152
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Gauge 14
  • Finish Powder Coated
  • Colour Gray
  • Includes Tubular Push Handle
  • Caster Dia. 6"
  • Item Stock Truck
  • Number of Shelves 0
  • Material Steel
  • Load Capacity 3,000 lbs.
  • Overall Length 42"
  • Overall Width 24-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Shelf Width 24"
  • Capacity per Shelf 600 lbs.
  • Distance Between Shelves 10-1/2"
  • Caster Width 2"
  • Lip Height 1-1/2"
  • Shelf Length 36"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 56"
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list