Skip Content
Stock Truck,1200 lb.,Steel,66 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Stock Truck,1200 lb.,Steel,66 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y142
  • Mfr. Model # 49Y142
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Stock Truck
  • Includes Tubular Push Handle
  • Material Steel
  • Number of Shelves 0
  • Load Capacity 1,200 lbs.
  • Overall Length 66"
  • Overall Width 30-1/4"
  • Shelf Width 30"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 240 lbs.
  • Distance Between Shelves 10"
  • Lip Height 1-1/2"
  • Caster Width 1-1/4"
  • Shelf Length 60"
  • Top Shelf Height 55-3/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Utility Cart Item Utility Cart
  • Non-Marking No
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list