Skip Content
Stock Picking Ladder Cart,42 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Stock Picking Ladder Cart,42 In. L

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMLC2436-3-51-95
  • Mfr. Model # LC2436-3-51-95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Product Details

LC-2436-3-51-95, 1,200 lbs., 24 In. Overall Length, Overall Width 36 In., Overall Height 37-5/8 In., Top Step Height 28 In. to 30 In., Number of Shelves 3, Shelf Length 24, Shelf Width 36, Lip Height 1-1/2 In.

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Finish Powder Coated
  • Item Stock Picking Ladder Cart
  • Number of Shelves 4
  • Number of Steps 3
  • Construction Steel
  • Handle Tubular with Smooth Radius Bend
  • Gauge Thickness 14
  • Load Capacity 1,200 lbs.
  • Overall Height 51"
  • Overall Length 42"
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 24"
  • Caster Material Polyurethane
  • Distance Between Shelves 12-9/16"
  • Lip Height 1-5/8"
  • Capacity per Shelf 400 lbs.
  • Shelf Length 36"
  • Caster Width 5"
  • Top Step Height 28" - 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list