Skip Content
Stock Cart With 3-Sides,48 In. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stock Cart With 3-Sides,48 In. W

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEX3048-2AS95
  • Mfr. Model # EX3048-2AS95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1929
  • Shipping Weight 250.0 lbs

Product Details

Gray powder coated finish. Shown with optional shelves. Sides and back extend 4 inches above decks. 14-gauge steel base with lips up. Push handle made of 1 inch pipe. Casters: 2,000 lb. capacity - 6 inch x 2 inch phenolic bolt on casters. (2) swivel, (2)

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Features Shelves Have 1-1/2" Lip Height
  • Finish Powder Coated
  • Gauge 14
  • Item 3-Sided Stock Cart
  • Number of Shelves 2
  • Load Capacity 2,000 lbs.
  • Construction Steel
  • Overall Height 57"
  • Overall Length 30"
  • Caster Type (2) Swivel, (2) Rigid
  • Overall Width 48"
  • Caster Material Phenolic
  • Shelf Width 28"
  • Adjustable Increments 1"
  • Caster Width 2"
  • Distance Between Shelves Adjustable on 6" Centers
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list