Skip Content
Stock Cart With 3-Sides,36 In. L,Steel close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stock Cart With 3-Sides,36 In. L,Steel

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEX3672-2AS95
  • Mfr. Model # EX3672-2AS95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1929
  • Shipping Weight 281.0 lbs

Product Details

Gray powder coated finish. Shown with optional shelves. Sides and back extend 4 inches above decks. 14-gauge steel base with lips up. Push handle made of 1 inch pipe. Casters: 2,000 lb. capacity - 6 inch x 2 inch phenolic bolt on casters. (2) swivel, (2)

Technical Specs

  • Features Shelves Have 1" Lip Height
  • Colour Gray
  • Caster Dia. 6"
  • Finish Powder Coated
  • Gauge 14
  • Item 3-Sided Stock Cart
  • Number of Shelves 2
  • Construction Steel
  • Load Capacity 2,000 lbs.
  • Overall Height 57"
  • Overall Length 36"
  • Overall Width 72"
  • Shelf Width 72"
  • Caster Material Phenolic
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Distance Between Shelves Adjustable on 6" Centers
  • Shelf Length 36"
  • Adjustable Increments 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list