Stock Cart With 3-Sides,30 In. L,Steel close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart With 3-Sides,30 In. L,Steel

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEX3060-1AS95
  • Mfr. Model # EX3060-1AS95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1929
  • Shipping Weight 254.0 lbs

Product Details

Gray powder coated finish. Shown with optional shelves. Sides and back extend 4 inches above decks. 14-gauge steel base with lips up. Push handle made of 1 inch pipe. Casters: 2,000 lb. capacity - 6 inch x 2 inch phenolic bolt on casters. (2) swivel, (2)

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Features Shelves Have 1" Lip Height
  • Construction Steel
  • Item 3-Sided Stock Cart
  • Overall Height 57"
  • Gauge 14
  • Overall Length 30"
  • Overall Width 60"
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Shelf Width 60"
  • Caster Width 2"
  • Adjustable Increments 1"
  • Distance Between Shelves Adjustable on 6" Centers
  • Shelf Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list