Stock Cart With 3-Sides,2000 lb.,Steel close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart With 3-Sides,2000 lb.,Steel

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEX3048-1AS95
  • Mfr. Model # EX3048-1AS95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1929
  • Shipping Weight 217.0 lbs

Product Details

Gray powder coated finish. Shown with optional shelves. Sides and back extend 4 inches above decks. 14-gauge steel base with lips up. Push handle made of 1 inch pipe. Casters: 2,000 lb. capacity - 6 inch x 2 inch phenolic bolt on casters. (2) swivel, (2)

Technical Specs

  • Colour Gray
  • Features Shelves Have 1" Lip Height
  • Finish Powder Coated
  • Item 3-Sided Stock Cart
  • Gauge 14
  • Caster Dia. 6"
  • Construction Steel
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Overall Width 48"
  • Caster Material Phenolic
  • Shelf Width 48"
  • Overall Length 30"
  • Caster Width 2"
  • Adjustable Increments 1"
  • Shelf Length 30"
  • Distance Between Shelves Adjustable on 6" Centers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list