Stock Cart With 3-Sides,1100 lbs.,Gray close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Stock Cart With 3-Sides,1100 lbs.,Gray

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLG1
  • Mfr. Model # 2PLG1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 1.0 lbs

Product Details

Shipped assembled. 2 swivel, 2 locking swivel casters.

Technical Specs

  • Item 3-Sided Stock Cart
  • Colour Gray
  • Finish Static Spew
  • Caster Dia. 6"
  • Number of Shelves 1
  • Construction Steel
  • Load Capacity 1,100 lbs.
  • Overall Height 67"
  • Caster Type (2) Swivel, (2) Locking
  • Overall Length 37-3/8"
  • Overall Width 31-1/2"
  • Caster Width 1-1/2"
  • Caster Material Hard Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list