Skip Content
Stock Cart With 3-Sides,1100 lbs.,Gray close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Stock Cart With 3-Sides,1100 lbs.,Gray

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLF7
  • Mfr. Model # 2PLF7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 1.0 lbs

Product Details

Shipped assembled. 2 swivel, 2 locking swivel casters.

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Static Spew
  • Construction Steel/Plastic
  • Number of Shelves 1
  • Item 3-Sided Stock Cart
  • Load Capacity 1,100 lbs.
  • Overall Width 31-1/2"
  • Overall Height 67"
  • Overall Length 43-3/8"
  • Caster Type (2) Swivel, (2) Locking
  • Caster Material Hard Rubber, Steel Hub
  • Caster Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list