Skip Content
Stock Cart With 3-Sides,1100 lbs.,Gray close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Stock Cart With 3-Sides,1100 lbs.,Gray

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLF6
  • Mfr. Model # 2PLF6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 1.0 lbs

Product Details

Shipped assembled. 2 swivel, 2 locking swivel casters.

Technical Specs

  • Colour Gray
  • Caster Dia. 6"
  • Finish Static Spew
  • Item 3-Sided Stock Cart
  • Overall Height 67"
  • Number of Shelves 0
  • Construction Steel/Plastic
  • Load Capacity 1,100 lbs.
  • Overall Width 25-5/8"
  • Overall Length 33-1/2"
  • Caster Type (2) Swivel, (2) Locking
  • Caster Material Hard Rubber, Steel Hub
  • Caster Width 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list