Stock Cart With 3-Sides,1100 lbs.,Gray close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Stock Cart With 3-Sides,1100 lbs.,Gray

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLF2
  • Mfr. Model # 2PLF2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 1.0 lbs

Product Details

Shipped assembled. 2 swivel, 2 locking swivel casters.

Technical Specs

  • Caster Dia. 6"
  • Finish Static Spew
  • Colour Gray
  • Item 3-Sided Stock Cart
  • Construction Steel/Plastic
  • Number of Shelves 1
  • Load Capacity 1,100 lbs.
  • Overall Height 67"
  • Overall Length 31-1/2"
  • Overall Width 24"
  • Caster Width 1-1/2"
  • Caster Material Hard Rubber, Steel Hub
  • Caster Type (2) Swivel, (2) Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list