Skip Content
Stock Cart, Heavy Duty, 48 X 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stock Cart, Heavy Duty, 48 X 30

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMRSC3048-5-95
  • Mfr. Model # RSC3048-5-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1930
  • Shipping Weight 200.0 lbs

Product Details

Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

Technical Specs

  • Caster Dia. 5"
  • Gauge 14
  • Item Stock Cart
  • Finish Powder Coated
  • Colour Gray
  • Number of Shelves 0
  • Construction Steel
  • Load Capacity 1,200 lbs.
  • Overall Length 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Height 55-3/4"
  • Overall Width 30"
  • Caster Material Polyurethane
  • Caster Width 1-1/4"
  • Distance Between Shelves 10"
  • Shelf Length 48"
  • Shelf Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list