Skip Content
Stock Cart, Heavy Duty, 48 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stock Cart, Heavy Duty, 48 X 24

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMRSC2448-5-95
  • Mfr. Model # RSC2448-5-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1930
  • Shipping Weight 244.0 lbs

Product Details

Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Gauge 14
  • Finish Powder Coated
  • Number of Shelves 0
  • Overall Height 55-3/4"
  • Construction Steel
  • Item Stock Cart
  • Load Capacity 1,200 lbs.
  • Overall Width 24"
  • Overall Length 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Distance Between Shelves 10"
  • Shelf Width 24"
  • Caster Width 1-1/4"
  • Caster Material Polyurethane
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list