Stock Cart, Heavy Duty, 36 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart, Heavy Duty, 36 X 24

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMRSC2436-5-95
  • Mfr. Model # RSC2436-5-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1930
  • Shipping Weight 145.0 lbs

Product Details

Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

Technical Specs

  • Colour Gray
  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 14
  • Item Stock Cart
  • Load Capacity 1,200 lbs.
  • Number of Shelves 0
  • Overall Height 55-3/4"
  • Construction Steel
  • Overall Length 36"
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Caster Width 1-1/4"
  • Distance Between Shelves 10"
  • Shelf Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list