Skip Content
Stock Cart, Heavy Duty, 36 X 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stock Cart, Heavy Duty, 36 X 18

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMRSC1836-5-95
  • Mfr. Model # RSC1836-5-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1930
  • Shipping Weight 120.0 lbs

Product Details

Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 14
  • Colour Gray
  • Construction Steel
  • Load Capacity 1,200 lbs.
  • Number of Shelves 0
  • Item Stock Cart
  • Overall Height 55-3/4"
  • Overall Length 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 18"
  • Caster Width 1-1/4"
  • Shelf Width 18"
  • Caster Material Polyurethane
  • Shelf Length 36"
  • Distance Between Shelves 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list