Skip Content
Stock Cart,200 Lb Cap,3 Shelf close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Stock Cart,200 Lb Cap,3 Shelf

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTSCT3
  • Mfr. Model # TSCT3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Finish Powder Coated
  • Item Multi-Tier Stock Cart
  • Number of Doors 0
  • Number of Shelves 3
  • Number of Drawers 0
  • Load Capacity 200 lbs.
  • Overall Height 60"
  • Overall Width 28"
  • Caster Material Mold-on Rubber
  • Total Number of Bins 0
  • Caster Type 2 Rigid, 2 Swivel
  • Bin Color Blue
  • Capacity per Shelf 66 lbs.
  • Bin Depth 24"
  • Cart Material Steel
  • Cart Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list