Skip Content
Stl Bag Specialty Hand Truck,500 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stl Bag Specialty Hand Truck,500 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3W487
  • Mfr. Model # 3W487
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Item Bag Hand Truck
  • For Use With Bags, Irregular Cargo
  • Material Steel
  • Overall Depth 12-1/4"
  • Load Capacity 500 lbs.
  • Wheel Type Semi-Pneumatic
  • Overall Width 19"
  • Wheel Width 2-1/2"
  • Overall Height 45"
  • Wheel Diameter 8"
  • Noseplate Width 19"
  • Noseplate Depth 12-1/4"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list