Skip Content
Stair Climber,18 in H,4 in W,Aluminum close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stair Climber,18 in H,4 in W,Aluminum

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPJ0
  • Mfr. Model # 5EPJ0
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • For Use With 5EPK6, 5EPK7, 5EPK8, 5EPK9
  • Material Aluminum
  • Includes -
  • Item Stair Climber
  • Overall Depth 2"
  • Colour -
  • Load Capacity 600 lbs.
  • Overall Height 18"
  • Overall Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list