Stacking Chair Truck,240 lb,14-1/2x50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stacking Chair Truck,240 lb,14-1/2x50

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F011
  • Mfr. Model # 30F011
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Item Stacking Chair Truck
  • Handle Colour Red
  • Overall Depth 23-1/2"
  • Load Capacity 240 lbs.
  • Overall Height 50"
  • Wheel Type Pneumatic
  • Wheel Width 4"
  • Frame Width 14-1/2"
  • Hand Truck Handle Type Continuous Frame Flow-Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list