Skip Content
Stacking Chair Cart,25-1/2x24-1/2x20-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stacking Chair Cart,25-1/2x24-1/2x20-1/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KK07
  • Mfr. Model # 4KK07
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 2144
  • Shipping Weight 19.06 lbs

Product Details

Stacking Chair Cart, Load Capacity 300 lb., Overall Length 25-1/2 In., Overall Width 24-1/2 In., Overall Height 20-1/8 In., Holds 33 Chairs, Caster Type (2) Swivel, (2) Rigid, Handles Fixed Bar, Frame Material Steel, Number of Casters 4, Caster Material Polyurethane.

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Number of Casters 4
  • Item Stacking Chair Cart
  • Frame Colour Black
  • Load Capacity 300 lbs.
  • Overall Height 20-1/8"
  • Overall Length 25-1/2"
  • Overall Width 24-1/2"
  • Caster Type (4) Swivel
  • Frame Material Steel
  • Caster Material Polyurethane
  • Caster Width 1-1/4"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list