Skip Content
Stackable Bar Cradle,2500 lbs,14x16"x12" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Stackable Bar Cradle,2500 lbs,14x16"x12"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCRAD25
  • Mfr. Model # CRAD25
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2037
  • Shipping Weight 24.0 lbs

Product Details

Stackable bar cradle: a sturdy welded steel rack that is strong enough to handle heavy loads. Cradle is light enough to be set up by one person. Stackable up to five units high. Allows for custom design by choosing length, depth, and height of individual storage systems. Welded steel construction.

Technical Specs

  • Colour Blue
  • Item Stackable Bar Cradle
  • Material Steel
  • Finish Painted
  • Load Capacity 2,500 lbs.
  • Overall Height 14-1/2"
  • Deck Length 12"
  • Overall Length 16"
  • Overall Width 12"
  • Deck Width 8"
  • Deck Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list