Skip Content
Spring Platform Truck Kit,34-1/5 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Spring Platform Truck Kit,34-1/5 In. L

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4610
  • Mfr. Model # 4610
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour White
  • For Use With Mfr. No. 4611, 4614
  • Includes Hardware, Platform and Springs
  • Load Capacity 120 lbs.
  • Item Spring Platform Truck Kit
  • Overall Height 1/2"
  • Overall Length 34-1/5"
  • Overall Width 21-1/5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List