Skip Content
Side Panel Truck,1000 lb,44"x24"x39-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Side Panel Truck,1000 lb,44"x24"x39-1/4"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4484
  • Mfr. Model # 4484
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1926
  • Shipping Weight 83.0 lbs

Product Details

Ergonomic handle design improves control and worker safety. Side panels easily remove to accommodate oversized loads. Versatile design allows for multiple configurations, 1 to 4 panels. End panel retainer clips prevent unintended removal. Side panel cut-outs allow for ergonomic access of contents.

Technical Specs

  • Caster Dia. 6"
  • Finish Powder Coated
  • Colour Black/Red
  • Item Side Panel Platform Truck
  • Load Capacity 1,000 lbs.
  • Overall Height 39-1/4"
  • Frame Material Steel
  • Overall Length 44"
  • Overall Width 24"
  • Caster Width 2"
  • Caster Type Rubber
  • Caster Material Thermoplastic Rubber
  • Deck Length 36"
  • Deck Material Resin
  • Deck Width 24"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list