Shelf Truck,5000 lb.,Steel,78-1/4 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Shelf Truck,5000 lb.,Steel,78-1/4 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y159
  • Mfr. Model # 49Y159
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Gauge 12
  • Colour Gray
  • Caster Dia. 8"
  • Finish Powder Coated
  • Includes Formed Steel Handle
  • Item Flat Handle Utility Cart
  • Material Steel
  • Overall Length 78"
  • Number of Shelves 2
  • Load Capacity 5000 lb.
  • Overall Width 36-1/4"
  • Caster Material Phenolic
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 36"
  • Capacity per Shelf 2500 lb.
  • Lip Height 1-1/2"
  • Distance Between Shelves 26-1/2"
  • Caster Width 2"
  • Shelf Length 72"
  • Handle Included Yes
  • Top Shelf Height 39-1/2"
  • Cart Shelf Style Flush
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Flat Handle Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list