Skip Content
Shelf Truck,5000 lb.,Steel,54-1/4 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Shelf Truck,5000 lb.,Steel,54-1/4 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y157
  • Mfr. Model # 49Y157
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 12
  • Includes Tubular Push Handle
  • Item Flat Handle Utility Cart
  • Number of Shelves 2
  • Overall Length 54"
  • Load Capacity 5000 lb.
  • Material Steel
  • Overall Width 30-1/4"
  • Distance Between Shelves 26-1/2"
  • Shelf Width 30"
  • Capacity per Shelf 2500 lb.
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Caster Width 2"
  • Lip Height 1-1/2"
  • Top Shelf Height 39-1/2"
  • Handle Included Yes
  • Shelf Length 48"
  • Cart Shelf Style Flush
  • Non-Marking No
  • Utility Cart Item Flat Handle Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list