Shelf Truck,1500 lb.,Steel,66 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Shelf Truck,1500 lb.,Steel,66 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y231
  • Mfr. Model # 49Y231
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 8"
  • Colour Gray
  • Gauge 14
  • Includes Raised Handle
  • Item Shelf Truck
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 1,500 lbs.
  • Overall Length 66"
  • Overall Width 30-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 30"
  • Caster Material Pneumatic
  • Capacity per Shelf 750 lbs.
  • Distance Between Shelves 26-3/4"
  • Caster Width 2-1/2"
  • Lip Height 1-1/2"
  • Shelf Length 60"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Top Shelf Height 43-1/4"
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list